1 in. Copper Female Brass Adapter
Everloc+ 1 in. Copper Female Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Everloc+
- End Connection 1:
- Barbed
- End Connection 2:
- Female Sweat
- End Connections:
- Barbed x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-22/25 in
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 0.24 lb