1-1/4 in. SDR 9 Polyethylene Compression Sleeve
Everloc+™ 1-1/4 in. SDR 9 Polyethylene Compression Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- Everloc+™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Compression Sleeve
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 9
- UL Listed:
- No