3/4 in. x 500 ft. Plastic Pipe
Municipex® 3/4 in. x 500 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MUNICIPEX® has a co-extruded blue PE shield that protects the pipe against ultraviolet light (sunlight) for an extended time
- MUNICIPEX® is engineered specifically for water service line applications that run from the water main to residential and commercial structures
- MUNICIPEX® water service pipe is manufactured using the high pressure peroxide extrusion method for cross-linked polyethylene
Documents
Specifications
- ASTM:
- ASTM F-876
- AWWA:
- AWWA C-904
- CSA Certified:
- CSA B137.5
- Collection:
- Municipex®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Wall Thickness:
- 0.097 in
- Weight:
- 54.3 lb