1/2 in. Threaded Escutcheon in Chrome Plated
1/2 in. Threaded Escutcheon in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Fire Protection, Sprinkler Systems
- Brand Model Compatibility:
- Model G
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 3 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Escutcheon
- UL Listed:
- Yes