1/2 in. Escutcheon and Color Assembly in Polished Chrome
1/2 in. Escutcheon and Color Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- UL Listed:
- No