3 in. 150# B7 Bolt and Gasket Set
3 in. 150# B7 Bolt and Gasket Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No