Olefin Indoor Wiper Mat in Walnut
Rely-On™ Olefin Indoor Wiper Mat in Walnut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plush surface dries moisture from shoes
- Able to hold 3/4 gallon of water per square yard
- Economical mat works great with light to medium traffic
- Gentle, color-blend pattern complements any decor
Specifications
- ADA Compliant:
- No
- Collection:
- Rely-On™
- Color Finish Name:
- Walnut
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Indoor Mat
- Width:
- 3 ft