M Size 4 mil Latex Finger Cot in White
M Size 4 mil Latex Finger Cot in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size : Medium
- Material : Latex
- Finger cots
Specifications
- Color Finish Name:
- White
- Material:
- Rubber, Latex
- Material Type:
- Nitrile
- Product Type:
- Finger Cot
- Reusable:
- Yes
- Size:
- M
- Thickness:
- 4 mil