Replacement Bar Slide in Clear
Replacement Bar Slide in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Depth:
- 1-4/25 in
- Faucet Material:
- Brass
- Height:
- 2-3/50 in
- IAPMO Listed -:
- No
- Maximum Height:
- 2-3/50 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb