Replacement Centrifuge Tubes Graduated Conical Bottom 12/pk
Replacement Centrifuge Tubes Graduated Conical Bottom 12/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Graduated scale in 0.2 -100% solids concentration
- Reusable
- Conical bottom centrifuge tubes
Specifications
- Brand Model Compatibility:
- Raven F10300 Centrifuge
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Pack of 12
- Weight:
- 1/10 lb