0.5 psi Weight Plate for 1-1/2 in. Republic Weighted Pressure Relief Valve
0.5 psi Weight Plate for 1-1/2 in. Republic Weighted Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 weight per 1/2 psi of pressure
- Weight for 1-1/2" valve 1/2 PSI
Specifications
- Brand Model Compatibility:
- R2103086
- Fitting Type:
- Straight
- Material:
- Steel
- Pressure - Maximum:
- 1/2 psi
- Type:
- R210308603
- UL Listed:
- No
- Valve Size:
- 1-1/2 in