1 in. Anodized Aluminum Weighted Plate for Weighted Relief Valve

You last purchased this on
 
Republic Sales

1 in. Anodized Aluminum Weighted Plate for Weighted Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Republic Sales

1 in. Anodized Aluminum Weighted Plate for Weighted Relief Valve

  • Fast #
  • Part #R210308503
  • Item #4932680
  • Manufacturer Part #210-3085-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Weighted relief valve settings can be easily adjusted simply by adding or removing weights
  • Simply remove the retaining ring from the top of the body and add the appropriate number of 1/2 in. psi plates
  • Designed for blower service
  • Requires Certification

Specifications

Brand Model Compatibility:
Weighted Relief Valve
Coating:
Anodized
Material:
Aluminum
Product Type:
Weighted Plate
Valve Size:
1 in