3/4 in. Union Press Thermostat Mixing Valve
AM-1 Series™ 3/4 in. Union Press Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- AM-1 Series™
- End Connection 1:
- Union Press
- End Connection 2:
- Union Press
- End Connection 3:
- Union Press
- End Connections:
- Union Press
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 12 gpm
- Height:
- 6-1/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-3/10 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Teflon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 70
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve