3/4 in 250 psi Brass, Fabric and Stainless Steel Double Union Sweat Pressure Regulator Valve
FK06 DialSet® 3/4 in 250 psi Brass, Fabric and Stainless Steel Double Union Sweat Pressure Regulator Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The adjustment spring is not in contact with the drinking water
- The valve insert is of high-quality synthetic material and can be fully exchanged
- The set pressure is directly indicated on the set point scale
- ACS certified
- Shock resistant clear synthetic material filter bowl enables easy checking of filter contamination
- Filter and complete filter bowl are replaceable
- Inlet pressure balancing - no influence on outlet pressure by fluctuating inlet pressure
- Filtered water supplied even during reverse rinsing
- Approved by TUEV LGA for low noise, Group 1 without limitations
- All materials are KTW approved
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1003
- Application:
- Potable Water Pressure Systems, Irrigation
- CSA Certified:
- Yes
- Collection:
- FK06 DialSet®
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic, Clear
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 9-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 5-1/5 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Mesh Size:
- 50
- Minimum Temperature:
- 33
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (1 to 60 Deg C)
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Regulating Valve
- Width:
- 5-1/5 in