Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V
V800 Series Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 24V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes pilot flow adj. screw
- Use with 30mV thermocouple
- Provide automatic 24V control of continuous pilot gas-fired central furnaces and boilers
- Pressure tapping: 1/8" NPT w/plug
- Mounting: 0 to 90° in any direction from the upright position of the gas control knob
- Straight-through body pattern
- ECO connector for no. V800 models
- Lite-Rite (Off-Pilot-On) lighting sequence
- Pilot gas outlet: compression fitting for 1/4" O.D. tubing
- Pressure rating: 1/2 psi inlet pressure
Specifications
- Application:
- Valves
- Collection:
- V800 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 4-3/4 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 3-19/100 in
- Maximum Temperature:
- 175
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Gas
- Recommended Valve Application:
- Gas
- Stages:
- Single
- Temperature Range:
- 32 to 175 Deg F (0 to 79 Deg C)
- VA Cat 60 Hz:
- 24
- VA Rating:
- 24 VA
- Valve Body Style:
- Straight
- Valve Type:
- Gas Valve
- Volts:
- 24V
- Width:
- 4-3/50 in