Retractable Galvanized Lifeline
Retractable Galvanized Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No annual factory recertification required
- Aluminum snap hook
- Corrosion-resistant stainless steel and aluminum housing extend service life
- Available in 1" polyester webbing, galvanized or stainless steel cable
- Rated to 310 lbs capacity or 400 lbs capacity when using a SofStop shock absorber (526388)
- Carabiner and tagline included
Specifications
- Cable Length (ft):
- 175 ft
- Cable or Wire Type:
- Galvanized
- Coating:
- Galvanized
- Lift Capacity:
- 310 lb
- Material:
- Stainless Steel, Aluminum, Plastic, Steel
- Material Type:
- Polyester
- Type:
- Self Retracting Lifeline
- Weight:
- 70 lb
- Width:
- 3/16 in