40 x 46 in. 45 gal 0.45 mil Bag Can Liner in Black (Case of 250)
EcoMax 40 x 46 in. 45 gal 0.45 mil Bag Can Liner in Black (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ECOLOGO certified to UL 129
Documents
Specifications
- Capacity:
- 45 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Plastic
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Size:
- 40 in x 46 in
- Thickness:
- 0.45 mil
- Width:
- 40 in