This product requires certification to purchase.

40 x 46 in. 45 gal 1.35 mil Bag Can Liner in Natural (Case of 100)

You last purchased this on
 
Revolution Bag®

HeRCules 40 x 46 in. 45 gal 1.35 mil Bag Can Liner in Natural (Case of 100)

  • Fast #
  • Part #RPC46150N
  • Item #7442912
  • Manufacturer Part #PC46150N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Revolution Bag®

HeRCules 40 x 46 in. 45 gal 1.35 mil Bag Can Liner in Natural (Case of 100)

  • Fast #
  • Part #RPC46150N
  • Item #7442912
  • Manufacturer Part #PC46150N
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ECOLOGO certified to UL 142
  • Requires Certification

Documents


Specifications

Capacity:
45 gal
Collection:
HeRCules
Color Finish Name:
Natural
Length:
46 in
Material:
Plastic
Material Type:
LDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Size:
40 in x 46 in
Thickness:
1.35 mil
Weight:
16.6 lb
Width:
40 in