12-16 gal. Trash Can Liner in Black (Case of 500)
EcoMax 12-16 gal. Trash Can Liner in Black (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: 0.45 mil / 11.4 mic
- Liner Size (WxL): 23" x 31"
- In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
- Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin
- Capacity: 12-16 gallon
- Dry Load: 45 lbs. / Wet Load: 33 lbs.
Documents
Specifications
- Capacity:
- 12-16 gal
- Collection:
- EcoMax
- Color Finish Name:
- Black
- EPA Compliant:
- Yes
- Length:
- 31 in
- Material:
- Plastic
- Material Type:
- PCRPro Resin
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Size:
- 31 in x 23 in
- Thickness:
- 0.45 mil
- Width:
- 23 in
- Work Load Limit:
- 45 lb