EcoMax 20-30 gal. Trash Can Liner in Natural (Case of 250)

Part #RPC36MRN  |  Item #7442624  |  Manufacturer Part #PC36MRN

Call for Pricing per CASE

Capacity:

20-30 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 0.45 mil / 11.4 mic
  • Liner Size (WxL): 30" x 36"
  • Dry Load: 46 lbs. / Wet Load: 31 lbs.
  • Capacity: 20-30 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 20-30 gal

Collection: EcoMax

Color Finish: Natural

EPA Compliant: Yes

Length: 36 in

Material: Plastic

Material Type: PCRPro Resin

Package Quantity: Case of 250

Product Type: Can Liner

Thickness: 0.45 mil

Width: 30 in

Work Load Limit: 46