HeRCules 40 x 46 in. 45 gal 1.35 mil Bag Can Liner in Black (Case of 100)

Part #RPC46150BK  |  Item #7442915  |  Manufacturer Part #PC46150BK

Call for Pricing per CASE

Capacity:

45 gal

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • In-house, closed-loop process ensures the highest-quality post-consumer resins provides a sustainably sourced liner with strength and durability you expect - Over 1 billion pounds of waste diverted from landfills to date!
  • Gauge: 1.35 mil / 34.3 mic
  • Liner Size (WxL): 40" x 46"
  • Dry Load: 118 lbs. / Wet Load: 83 lbs.
  • Capacity: 40-45 gallon
  • Eco Logo Certified - EPA Compliant - Earns USGB LEED Credits - Certified Recycled Content for 100% Recycled Content: Post Consumer Resin

Specifications

Capacity: 45 gal

Collection: HeRCules

Color Finish: Black

Length: 46 in

Material: Plastic

Material Type: LDPE

Package Quantity: Case of 100

Thickness: 1.35 mil

Weight: 16.6

Width: 40 in