120 MBH Unit Heater
Model WS 120 MBH Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.8
- Application:
- Commercial
- BTU:
- 120000
- Collection:
- Model WS
- Height:
- 24-15/16 in
- MBH:
- 120
- Material:
- Copper
- Water Heater Type:
- Hydronic
- Width:
- 19-3/16 in