175000 BTU Propane and Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #UEZ180 AC2
Reznor® V3 Series UEAS 175000 BTU Propane and Natural Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 6.3
- BTU:
- 175000
- Collection:
- Reznor® V3 Series UEAS
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Propane, Natural Gas
- Height:
- 20-1/8 in
- MBH:
- 180
- Max CFM:
- 2458 cfm
- Power Source:
- Gas
- Volts:
- 115V
- Width:
- 39-19/100 in