16 x 20 x 1 in. Filter Rack
16 x 20 x 1 in. Filter Rack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Depth:
- 1 in
- Gauge (metal):
- 28 ga
- Length:
- 20 in
- Material:
- Steel
- Width:
- 16 in