2-1/4 x 10 x 6 in. 90 Degree Boot Sheet Metal

You last purchased this on
 
R&H Sheet Metal

2-1/4 x 10 x 6 in. 90 Degree Boot Sheet Metal

This product requires certification to purchase.
You last purchased this on
 
R&H Sheet Metal

2-1/4 x 10 x 6 in. 90 Degree Boot Sheet Metal

  • Fast #
  • Part #RPH421410U
  • Item #798258
  • Manufacturer Part #PH-4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Length:
2-1/4 in
Material:
Aluminum
Vent Duct Shape:
Rectangular
Width:
10 in