1/4 in. #16-14 Female Insulated Vinyl Connect in Blue (15 Pack)
1/4 in. #16-14 Female Insulated Vinyl Connect in Blue (15 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Air Conditioner, Water Heaters, Air Handler, Boiler, Rooftop Unit
- Color Finish Name:
- Blue
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Gauge (metal):
- 16 ga
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 15
- UL Listed:
- No