1/4 in. Female Fully Insulated Quick Connect 25 Pack
1/4 in. Female Fully Insulated Quick Connect 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use in electrical wiring applications
Documents
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 25
- UL Listed:
- No