10/15A 120/230V Limit Control Switch
10/15A 120/230V Limit Control Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 10, 15
- Application:
- Air Conditioning, Heating, Refrigeration, Ventilation Systems
- Brand Model Compatibility:
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R802P-ZSA, R802P-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLL, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPL, RGPN, RGPP, RGPQ, RGPR, RGVG, RGVH, RGVJ, RKKB
- Color Finish Name:
- Orange
- Length:
- 1-5/8 in
- Product Type:
- Limit Switch
- Temperature Range:
- 180 to 200 Deg F
- Volts:
- 120/230V
- Width:
- 1-7/16 in