100 gal. Tall 80 MBH Commercial Natural Gas Water Heater
100 gal. Tall 80 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass drain valve
- 170°F maximum temperature
- Small jacket diameters
- Type: Medium Duty
- Vent Size: 4"
- 100F Rise (Gal/hHr): 78
- 3-year limited tank and parts warranty
- Factory installed AGA/ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.101, ANSI Z21.103
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 80000
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Depth:
- 28-1/4 in
- Diameter:
- 23 in
- Fuel Type:
- Natural Gas
- Height:
- 73-1/4 in
- MBH:
- 80
- Power Source:
- Gas
- UL Listed:
- Yes
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 400 lb