DESCRIPTION

Rheem 100 gal. Ultra Natural Gas Water Heater

RGNU100270607573

Capacity:

100 gal

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
100 gal
Diameter
30-1/4 in
Fuel Type
Natural Gas
Height
73-7/8 in
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall, Ultra-Low Nox

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.