100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
100 gal. Tall 199.9 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spark to pilot ignition system
- Full port, full flow brass drain valve
- Small jacket diameters
- High output ASME code compliant
- Thermal efficiency: 80%
- Factory installed AGA/ASME rated T&P relief valve
- Multiple water connections
- 180°F maximum temperature
- Vent Size: 6"
- 3-year limited tank and parts warranty
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 199900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Diameter:
- 30-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 73-1/16 in
- MBH:
- 199.9
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall