10, 15A 120/230V High/Low Limit Switch
10, 15A 120/230V High/Low Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Single pole, single throw
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- Non-trip free construction
- Wide variety of terminals
- Surface mounting and airstream mounting
Specifications
- AMP:
- 10, 15
- Application:
- Air Conditioning, Heating, Refrigeration, Ventilation Systems
- Brand Model Compatibility:
- R801P-MSA, R801P-MXA, R801P-ZSA, R801P-ZSB, R801S-MSA, R801S-MXA, R801S-ZSA, R801S-ZSB, R801T-W801T-ZSA, R801T-W801T-ZSB, R802P-MSA, R802P-MXA, R802P-ZSA, R802P-ZSB, R802T-MSA, R802T-MXA, R802V-MSA, R802V-MXA, R802V-ZSA, R802V-SB, RGDG, RGDJ, RGFD
- Depth:
- 3/16 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Maximum Temperature:
- 250
- Product Type:
- Limit Switch
- Temperature Range:
- -31 to 250 Deg F
- Temperature Rating:
- 250
- Volts:
- 120/230V
- Width:
- 1-7/10 in