10kW Single Phase Electric KW Heat Strip
10kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 34121
- Brand Model Compatibility:
- RH2TZ3617S, RH2TZ3621M, RH2TZ3621S
- Height:
- 6-1/5 in
- Length:
- 13-11/20 in
- MBH:
- 34.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Tonnage:
- 3 Ton
- Volts:
- 208/240V
- Watts:
- 10 kW
- Width:
- 11-1/10 in