11-1/4 in. Wire and Cable Tie in UV Black 100 Pack
11-1/4 in. Wire and Cable Tie in UV Black 100 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- UV Black
- FM Approved:
- No
- Length:
- 11-1/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- UL Listed:
- No