1/2 hp 1075 RPM 120V Single Phase Motor

You last purchased this on
 
Rheem

1/2 hp 1075 RPM 120V Single Phase Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/2 hp 1075 RPM 120V Single Phase Motor

  • Fast #
  • Part #R512407002
  • Item #285772
  • Manufacturer Part #51-24070-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Specifications

Fan Speeds:
4
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
Volts:
120V