14-3/10 in. Motor Mount
14-3/10 in. Motor Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Rheem R802V Gas Furnace
- Height:
- 2-4/5 in
- Length:
- 14-1/2 in
- Width:
- 14-3/10 in