14 in. Roof Curb
14 in. Roof Curb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- Length:
- 49 in
- Material:
- Steel
- Product Type:
- Roof Curb
- Width:
- 16 in