1/4 in. Stainless Steel Compressor Terminal 50 Pack
1/4 in. Stainless Steel Compressor Terminal 50 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Female Slip
- End Connections:
- Female Slip
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 50
- UL Listed:
- No
- Wire Gauge (AWG):
- 16 ga - 14 ga