1/4 x 6-3/4 in. Nitrogen Regulator 1 Piece

Part #R87RHP400  |  Item #4408815  |  Manufacturer Part #87-RHP400

$227.71 EACH

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

End Connection 1: Male

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 6-3/4 in

Maximum Pressure: 400 psig

Number Of Pieces: 1 Piece

Product Type: Regulator

Torch Type: Nitrogen

UL Listed: No