4.5 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
14AJM Series 4.5 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 29
- BTU:
- 54000
- CEC Compliant:
- For Sale in CA
- Collection:
- 14AJM Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77 dB
- Depth:
- 31-5/8 in
- EER:
- 13
- ETL Listed:
- No
- Height:
- 35-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 54
- Max CFM:
- 3615 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 274 lb
- Width:
- 33-9/10 in