2 Ton - Multi-Position - Aluminum - Evaporator - Coil
This product has been replaced by
Manufacturer Part #RCFZ2417STANMC
RCF Series 2 Ton - Multi-Position - Aluminum - Evaporator - Coil
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- CFM:
- 600 ft3/min
- Coil Type:
- Evaporator
- Collection:
- RCF Series
- Configuration:
- Multi
- MBH:
- 24
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Weight:
- 69 lb
- Width:
- 17-1/2 in