42000 BTU R-410A 208/230V Three Phase Scroll Compressor

You last purchased this on
 
Rheem

Copeland® 42000 BTU R-410A 208/230V Three Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Copeland® 42000 BTU R-410A 208/230V Three Phase Scroll Compressor

  • Fast #
  • Part #R5510204511S
  • Item #3953508
  • Manufacturer Part #55-102045-11S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15.6, 21.4, 83.1
BTU:
42000
Collection:
Copeland®
Compressor Type:
Scroll
Diameter:
9-3/5 in
Height:
2 in
Length:
14-1/2 in
MBH:
42
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Volts:
208/230V
Width:
13-1/4 in