51000 BTU R-410A 208/230V Single Phase Scroll Compressor
Copeland® 51000 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 29.4, 41.2, 134
- BTU:
- 51000
- Collection:
- Copeland®
- Compressor Type:
- Scroll
- Height:
- 19-3/10 in
- Length:
- 15-3/10 in
- MBH:
- 51
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Volts:
- 208/230V
- Width:
- 12-9/10 in