3-1/2 in. Pressure Switch
3-1/2 in. Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- RGLK, RGLK-05-A-U-E, RGLK-07-A-M-E, RGLK-07-A-M-G, RGLK-07-A-U-E, RGLK-10-A-M-E, RGLK-10-B-R-J, RGLK-12-A-R-J, RGLK-15-A-R-J, RGPK, RGPK-05-A-U-E, RGPK-07-A-M-E, RGPK-07-A-M-G, RGPK-07-A-U-E, RGPK-10-A-M-E, RGPK-10-B-R-J, RGPK-12-A-R-J, RGPK-15-A-R-J
- Height:
- 3-1/2 in
- Length:
- 6-1/5 in
- Material:
- Rubber
- Product Type:
- Pressure Switch
- Weight:
- 0.5 lb
- Width:
- 3-2/5 in