3-1/2 in. 45 Degree Street Elbow

Part #R682353405  |  Item #7037373  |  Manufacturer Part #68-23534-05

$1.82 EACH

Length:

3-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 6-1/10 in

Length: 3-1/2 in

Width: 2-4/5 in