30 ft. Foam Insulation Tape
30 ft. Foam Insulation Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 30 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene Foam
- Maximum Temperature:
- 160
- Product Type:
- Foam Insulation Tape
- Thickness:
- 1/8 in
- UL Listed:
- No
- Width:
- 2 in