3/4 in. Plastic Drain Tube

You last purchased this on
 
Rheem

3/4 in. Plastic Drain Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

3/4 in. Plastic Drain Tube

  • Fast #
  • Part #R682353484
  • Item #2820300
  • Manufacturer Part #68-23534-84
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
Product Type:
Drain Tube