3/8 x 7 in. Oxygen Regulator 1 Piece
3/8 x 7 in. Oxygen Regulator 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 7 in
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 4000 psig
- Product Type:
- Regulator
- Torch Type:
- Oxygen
- UL Listed:
- No
- Width:
- 1-1/2 in