5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Bluetooth Connectivity
Specifications
- BTU:
- 60000
- Communicating:
- Non-Communicating
- Material:
- Steel
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton