50000 BTU R-410A 208/230V Three Phase Scroll Compressor
Copeland® 50000 BTU R-410A 208/230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 17.7, 24.8, 110
- BTU:
- 50000
- Brand Model Compatibility:
- RA1460AC1NB, RA1660AC1NB, RP1460FC1NA, RP1460AC1NA, RP1560AC1NA
- Collection:
- Copeland®
- Compressor Type:
- Scroll
- Diameter:
- 9-3/5 in
- Height:
- 16-93/100 in
- Length:
- 9-14/25 in
- MBH:
- 50
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Volts:
- 208/230V
- Width:
- 9-14/25 in